LEDRetrofitKit, 2ftL, 2ftW, 120to277VAC

  • Mfr # 2BLT2R 20L ADP EZ1 LP840

  • Zoro # G7477270


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 2 ft
Lighting Technology
LED
Voltage
120 to 277V
Watts
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BLT2R 20L ADP EZ1 LP840
Zoro #
G7477270
UPC #
190887728590
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Width
24 in
Fixture Height
3 in
Fixture Length
22 3/4 in
Overall Width
24 in
Overall Length
22 3/4 in
Nominal Size
2 ft x 2 ft
Overall Height
3 in

Details

Item
Retrofit Kits
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V
Watts
20
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
2,084 lm
Color Temperature
4000K
Color Rendering Index
82
Max. Fixture Wattage
16 W
Design
Economy
Fixture Rated Life
60,000 hr
LED Replacement For
2 Lamp T8
Fixture Voltage
120 to 277
Fixture Warranty
5 yr Limited Warranty
Bulb Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
cULus Listed, LM80
Emergency Back Up Battery
No
CRI
80
Fixture Temp. Range
-20 Degrees to 50 Degrees C
Lumens Per Watt
133.6
Color Temp.
4000K
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Housing Material
Cold Rolled Steel (Door Frame and Reflector Assembly), Steel (Universal End Bracket)
Housing Color
White
Rated Life
60,000 hr
Lens Type
Ribbed Diffuser
Lumens per Watt
134 lm/W
Lens Shape
Center Basket
Max. Ambient Temp.
122 Degrees F
For Max. Bulb Wattage
16 W
Series
2BLTR
Bulb Included
Yes
Min. Ambient Temp.
-4 Degrees F
Dimming Method
0 to 10V
For Bulb Type
Integrated LED
Sensor Type
No Sensor
Dimming Range
100% to 10%
Finish
Matte, Powder Coated
Fixture Ballast Type
No Ballast Required
Ballast Start Type
No Ballast
Emergency Battery Backup
No
Light Technology
LED
Lens Material
Acrylic

Description

LED Retrofit Kit, Lumens 2,084 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3 in, Overall Length 22 3/4 in, Overall Width 24 in, Color Rendering Index 82, Color Temperature 4000K, Dimming Method 0-10V, Dimming Range 100 Percent to 10 Percent, LED Replacement For (2) Lamp T8, Lens Type Ribbed Diffuser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.