LEDRetrofitKit, 2ftL, 2ftW, 120to277VAC

  • Mfr # 2BLT2R 33L ADP EZ1 LP840

  • Zoro # G7477989


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 2 ft
Lighting Technology
LED
Voltage
120 to 277V
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BLT2R 33L ADP EZ1 LP840
Zoro #
G7477989
UPC #
190887426366
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Width
24 in
Fixture Height
3 in
Fixture Length
22 3/4 in
Overall Length
22 3/4 in
Overall Height
3 in
Nominal Size
2 ft x 2 ft
Overall Width
24 in

Details

Item
Retrofit Kits
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
Watts
30
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
3,404 lm
Color Temperature
4000K
Color Rendering Index
82
Max. Fixture Wattage
26 W
Emergency Back Up Battery
No
LED Replacement For
2 Lamp T8
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Rated Life
60,000 hr
Standards
cULus Listed, LM80
Fixture Temp. Range
-20 Degrees to 50 Degrees C
Bulb Technology
LED
CRI
80
Fixture Warranty
5 yr Limited Warranty
Lumens Per Watt
131.4
Color Temp.
4000K
Design
Economy
Fixture Voltage
120 to 277
Housing Material
Cold Rolled Steel (Door Frame and Reflector Assembly), Steel (Universal End Bracket)
Lens Type
Ribbed Diffuser
Rated Life
60,000 hr
Housing Color
White
Lumens per Watt
132 lm/W
Ballast Start Type
No Ballast
Light Technology
LED
Lens Shape
Center Basket
Finish
Matte, Powder Coated
Lens Material
Acrylic
Min. Ambient Temp.
-4 Degrees F
Series
2BLTR
For Bulb Type
Integrated LED
Sensor Type
No Sensor
For Max. Bulb Wattage
26 W
Dimming Range
100% to 10%
Bulb Included
Yes
Max. Ambient Temp.
122 Degrees F
Fixture Ballast Type
No Ballast Required
Emergency Battery Backup
No
Dimming Method
0 to 10V

Description

LED Retrofit Kit, Lumens 3,404 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3 in, Overall Length 22 3/4 in, Overall Width 24 in, Color Rendering Index 82, Color Temperature 4000K, Dimming Method 0-10V, Dimming Range 100 Percent to 10 Percent, LED Replacement For (2) Lamp T8, Lens Type Ribbed Diffuser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.