LEDRoundHighBay, White, REBL, 145/8inW

  • Mfr # REBL ALO16 WD 120 SWW3 80CRI CPTLW TLS D

  • Zoro # G216381686


product price:  $436.99
/ea
Free Shipping & Returns

Key Features

Housing Color
White
Overall Height
7 11/16 in
Dimmable
Yes
IP Rating
IP66
Lumen Selectable
Selectable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
REBL ALO16 WD 120 SWW3 80CRI CPTLW TLS D
Zoro #
G216381686
UPC #
0194994962472
Country of Origin
Viet Nam

Dimensions

Overall Height
7 11/16 in
Nominal Width
14 5/8 in
Suggested Mounting Height - Maximum
35 ft
Nominal Length
15 in
Overall Width
14 5/8 in
Suggested Mounting Height - Minimum
20 ft

Details

Item
LED Round High Bay
Housing Color
White
Dimmable
Yes
IP Rating
IP66
Lumen Selectable
Selectable
Emergency Battery Backup
No
Housing Material
Aluminum
Standards
DLC Listed, UL Listed
Mounting Style
Ceiling, Suspended
Product Type
LED High Bay
For Bulb Shape
Round
Bay Light Type
High Bay
For Bulb Type
LED
Number of Bulbs
0
LED Replacement For
(6) lamp T5HO, 400W MH
Light Output
24,000 lm, 27,000 lm, 30,000 lm
Lighting Technology
LED
Includes
Patented Flip Hook with Safety Latch
Color Temperature
3500K, 4000K, 5000K
Color Rendering Index
80
Maximum Fixture Wattage
330 W
Voltage
120V AC
Color Selectable
Selectable
Bulbs Included
Integrated
Ambient Temperature - Minimum
-40 Degrees C
Lamp Type
LED
Lens Material
Polycarbonate
Ambient Temperature - Maximum
55 Degrees C
NEMA Enclosure Rating
4X
Light Distribution
Wide
Series
REBL

Description

LED Round High Bay

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.