Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDTrffrRetrofitKit, 2ftL, 2ftW, 120/277VAC

  • Mfr # 2VTL2RT 33L ADP EZ1 LP835

  • Zoro # G5107672


product price: $179.06
/ea
Free Shipping & Returns

Key Features

Fixture Item
Troffer Fixture Retrofit Kit
Nominal Size - Fixtures
2 ft x 2 ft
Lighting Technology
LED
Voltage
120/277V AC
Watts
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VTL2RT 33L ADP EZ1 LP835
Zoro #
G5107672
UPC #
753573677000
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Length
22 5/8 in
Fixture Height
3 3/4 in
Fixture Width
22 1/2 in
Overall Length
24 in
Overall Height
4 in
Nominal Size
2 ft x 2 ft
Overall Width
22 1/2 in
Nominal Width
2 ft
Nominal Length
2 ft

Details

Fixture Item
Troffer Fixture Retrofit Kit
Item
LED Troffer Retrofit Kit
Lighting Technology
LED
Voltage
120/277V AC
Watts
35
Lighting Certification
DesignLights Consortium (DLC)
Dimmable
Yes
Lumens
3,711 lm
Color Temperature
3500K
Color Rendering Index
82
Max. Fixture Wattage
29.3 W
Lumens Per Watt
96.0
Color Temp.
3500K
LED Replacement For
T8 U-Bend
Fixture Voltage
120 to 277
Fixture Temp. Range
0 Degrees to 104 Degrees F
Standards
UL Listed
CRI
82
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Bulb Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Warranty
5 yr
Fixture Rated Life
50,000 hr
Lens Type
Diffuser Lens
Rated Life
50,000 yr.
Warranty
5 Year
Lumens per Watt
126 lm/W
Light Technology
LED
Max. Ambient Temp.
104 Degrees F
Sensor Type
No Sensor
Emergency Battery Backup
No
Min. Ambient Temp.
0 Degrees F
Dimming Range
100% to 1%
For Bulb Type
Integrated LED
Series
2VTL2RT

Description

LED Troffer Retrofit Kit, Lumens 3,711 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 4 in, Overall Length 24 in, Overall Width 22 1/2 in, Color Rendering Index 82, Color Temperature 3500K, Dimming Method 0-10V, Dimming Range 100 Percent to 1 Percent, LED Replacement For T8 U-Bend, Lens Type Diffuser Lens, Lumens per Watt 126 lm/W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.