LEDTrffrRtroftKit, 1ftL, 4ftW, 120to277VAC

  • Mfr # BLT4R 30L ADP EZ1 LP840

  • Zoro # G7484237


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
1 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLT4R 30L ADP EZ1 LP840
Zoro #
G7484237
UPC #
190887642452
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
1 ft x 4 ft
Fixture Height
3 3/4 in
Fixture Width
12 in
Fixture Length
46 5/8 in
Nominal Size
1 ft x 4 ft
Overall Width
12 in
Overall Height
3 3/4 in
Overall Length
46 3/4 in

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
29
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
2,935 lm
Color Temperature
4000K
Color Rendering Index
82
Max. Fixture Wattage
23 W
Fixture Voltage
120 to 277
Bulb Technology
LED
LED Replacement For
2 Lamp T8
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
cULus Listed, LM80
Color Temp.
4000K
Design
Economy
Lumens Per Watt
129.9
Fixture Rated Life
60,000 hr
CRI
80
Fixture Temp. Range
-20 Degrees to 50 Degrees C
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Warranty
5 yr Limited Warranty
Emergency Back Up Battery
No
Housing Color
White
Lens Type
Ribbed Diffuser
Housing Material
Cold Rolled Steel (Door Frame and Reflector Assembly), Steel (Universal End Bracket)
Rated Life
60,000 hr
Lumens per Watt
130 lm/W
Ballast Start Type
No Ballast
Dimming Method
0 to 10V
Min. Ambient Temp.
-4 Degrees F
Emergency Battery Backup
No
Series
2BLTR
For Bulb Type
Integrated LED
Fixture Ballast Type
No Ballast Required
Light Technology
LED
Sensor Type
No Sensor
Finish
Matte, Powder Coated
Lens Material
Acrylic
Bulb Included
Yes
For Max. Bulb Wattage
23 W
Dimming Range
100% to 1%
Lens Shape
Center Basket
Max. Ambient Temp.
122 Degrees F

Description

LED Troffer Retrofit Kit, Lumens 2,935 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3 3/4 in, Overall Length 46 3/4 in, Overall Width 12 in, Color Rendering Index 82, Color Temperature 4000K, Dimming Method 0-10V, Dimming Range 100 Percent to 1 Percent, LED Replacement For (2) Lamp T8, Lens Type Ribbed Diffuser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.