Zoro Homepage

Loop, Male, HID Fixture

  • Mfr # LPM

  • Zoro # G3100063


product price: $11.39
/ea

Key Features

Type
Male Fixture Hook
For Use With
HID Fixtures
Overall Length
3 in
Overall Height
3 1/2 in
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPM
Zoro #
G3100063
UPC #
784231037300
Country of Origin
Mexico

Dimensions

Overall Length
3 in
Overall Height
3 1/2 in
Overall Width
3 in

Details

Item
HID Fixture Accessories
Type
Male Fixture Hook
For Use With
HID Fixtures

Description

For Use With HID Fixtures, 3 in Overall Length, 3 in Overall Width, 3 1/2 in Overall Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.