Shop LITHONIA LIGHTING
See all product information
Create Account
Low Bay Fixture, 8 ft L, 220W
- Mfr # UNS 2 96HO MVOLT GEB10PS
- Zoro # G716340008
product price:Â
$
86.54
/ea
Key Features
Maximum Fixture Wattage
220 W
Nominal Length
8 ft
Ballast Start Type
Programmed Start
Dimmable
No
Standards
CSA, NOM Certified, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Nominal Length
- 8 ft
- Overall Height
- 3 in
- Wire Rope Length
- 96 in
- Nominal Width
- 4 3/8 in
- Overall Width
- 4 3/8 in
- Overall Length
- 96 in
- Length
- 96 in
Description
8 ft, Lens Shape No Lens, Max. Fixture Wattage 220 W, Fluorescent, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type T12 HO, Bulb Included No, Dimmable No, UNS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.