Outdoor HGX LED 2RH 4000K Security Flood

  • Mfr # HGX LED 2RH 40K 120 DDB M2

  • Zoro # G310473225


product price:  $38.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HGX LED 2RH 40K 120 DDB M2
Zoro #
G310473225
UPC #
194995254156
Country of Origin
China

Details

Item
Outdoor HGX LED 2RH 4000K Security Flood

Description

Outdoor HGX LED 2RH 4000K Security Flood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.