Zoro Homepage

Petroleum Canopy

  • Mfr # PCNY LED ALO1 40K FPCL MVOLT DWHXD M3

  • Zoro # G115891057


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Includes
Surge Protection Device
Color Rendering Index
70
Fixture Lens Material
Polycarbonate
Housing Material
Aluminum
Standards
CA Title 24 Compliant, cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCNY LED ALO1 40K FPCL MVOLT DWHXD M3
Zoro #
G115891057
UPC #
0197589185966
Country of Origin
China

Dimensions

Overall Width
15 3/16 in
Overall Height
9 3/8 in
Overall Depth
15 3/16 in
Manufacturers Warranty Length
5 yr

Description

Petroleum Canopy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.