Zoro Homepage

Petroleum Canopy

  • Mfr # PCNY LED ALO1 50K FPCL MVOLT DWHXD M3

  • Zoro # G015891041


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Color Rendering Index
70
Housing Material
Aluminum
Color Temperature
5000K
Rated Life
100,000 hr
Housing Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCNY LED ALO1 50K FPCL MVOLT DWHXD M3
Zoro #
G015891041
UPC #
0196183741493
Country of Origin
China

Dimensions

Overall Depth
15 3/16 in
Overall Height
9 3/8 in
Manufacturers Warranty Length
5 yr
Overall Width
15 3/16 in

Details

Color Rendering Index
70
Housing Material
Aluminum
Item
Petroleum Canopy
Color Temperature
5000K
Rated Life
100,000 hr
Housing Color
White
Voltage
120 to 277V AC
IP Rating
IP66
Standards
CA Title 24 Compliant, cULus
Includes
Surge Protection Device
Fixture Lens Material
Polycarbonate
Light Technology
LED
Power Source
Hardwired
Metal Halide Wattage Equivalency
400 W
Lumen Selectable
Selectable
For Location
Outdoor
Fixture Wattage
84 W
Light Output
7,500 lm, 8,000 lm, 8,500 lm, 9,000 lm, 9,500 lm, 10,000 lm, 10,500 lm, 11,000 lm, 11,500 lm, 12,000 lm, 12,500 lm, 13,000 lm
Operating Temperature - Minimum
32 Degrees F
Light Distribution Type - NEMA
NEMA 5x5
Light Distribution Type - IESNA
Type V
Color Selectable
Not Selectable
Operating Temperature - Maximum
104 Degrees F
Number of Knockouts
5

Description

Petroleum Canopy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.