Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quantum LED Exit Sign, White, 1 or 2 Face(s), LED, Not Battery Powered

  • Mfr # LQM S W RG MVOLT M6

  • Zoro # G516476617


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Emergency Illumination Time
90 min
Directional Indicators
Directional Chevrons
Includes
extra faceplate to quickly convert from single to double face exit sign depending on the application, Manual push button test standard
Voltage
MULTI VOLT 120-277VAC
Standards
California Energy Commission Title 20 section 1605.3 (W)(4), Meets UL924, NFPA 101 (current Life Safety Code), NEC, NOM certified, OSHA Illumination Standards. Meets all applicable FCC Title 47, Part 15, Subpart B requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LQM S W RG MVOLT M6
Zoro #
G516476617
UPC #
0198934545060
Country of Origin
Viet Nam

Dimensions

Overall Depth
2 1/8 in
Overall Height
7 1/2 in
Overall Width
2 1/8 in
Manufacturers Warranty Length
5 yr

Details

Emergency Illumination Time
90 min
Directional Indicators
Directional Chevrons
Item
Quantum LED Exit Sign
Includes
extra faceplate to quickly convert from single to double face exit sign depending on the application, Manual push button test standard
Voltage
MULTI VOLT 120-277VAC
Standards
California Energy Commission Title 20 section 1605.3 (W)(4), Meets UL924, NFPA 101 (current Life Safety Code), NEC, NOM certified, OSHA Illumination Standards. Meets all applicable FCC Title 47, Part 15, Subpart B requirements
Background Color
White
Lighting Technology
LED
Housing Material
Thermoplastic
Battery Chemistry
Not Battery Powered
Housing Color
White
Fixture Wattage
1.5 W
Number of Faces
1 or 2
Housing Finish
Matte
Maximum Operating Temperature
104 Degrees F
Emergency Battery Backup
No
Series
LQM
Self Diagnostics
No
Minimum Operating Temperature
50 Degrees F
Remote Capable
No
Lamp Wattage
1.9 W
IP Rating
Not Rated
Text Color
Red/Green Switchable
Application
Damp Location Listed
CA Title 20 Compliant
Yes
Environmental Rating
Damp Location Rated
Compliance Type
None

Description

Quantum LED Exit Sign, Number of Faces 1 or 2, Lighting Technology LED, Battery Chemistry Not Battery Powered, Fixture Wattage 1.5 W, Background Color White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.