Zoro Homepage

Recessed Lighting

  • Mfr # PT2U-MV

  • Zoro # G421852223


product price: $69.89
/ea

Key Features

Number of Lamps
2
Height
4-1/2 in
Lamp Type
T8, Fluorescent
Watts
32 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2U-MV
Zoro #
G421852223
UPC #
74597507924
Country of Origin
China

Dimensions

Height
4-1/2 in

Details

Number of Lamps
2
Lamp Type
T8, Fluorescent
Watts
32 W

Description

2ft x 2ft, 120 to 277 V, 32 W, High Gloss Baked White Enamel, Cold Rolled Steel, Electronic/Instant Start Ballast, 2-LA, Static Function, Rectangular, Indoor, Fluorescent Recessed Parabolic Troffer

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.