Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lithonia Lighting Recessed Troffer, 2 ft L, 3412 lm, 27.1W 2FSL2 33L EOHN LP840

Recessed Troffer, 2 ft L, 3412 lm, 27.1W (Discontinued)

  • Mfr # 2FSL2 33L EOHN LP840
  • Zoro # G9995237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FSL2 33L EOHN LP840
Zoro #
G9995237
UPC #
094728473826
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Length
24 in
Fixture Height
4 3/8 in
Fixture Width
24 in
Overall Height
4 3/8 in
Overall Width
24 in
Nominal Size
2 ft x 2 ft
Overall Length
24 in

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V
Watts
35
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
Lamp Type - Fixtures
Integrated LED
Dimmable
No
Lumens
3,412 lm
Color Temperature
4000K
Color Rendering Index
82
Max. Fixture Wattage
27.1 W
CRI
82
Bulb Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Warranty
5 yr
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Rated Life
50,000 hr
Fixture Voltage
120 to 277
Lumens Per Watt
128.0
Standards
CSA Certified, IC Rated
Color Temp.
4000K
Design
Architectural Troffer
Housing Material
Steel
Rated Life
60,000 hr
Includes
T-Bar Clip
Housing Color
White
LED Replacement For
U-Bend T8
Lens Type
Satin White
Lumens per Watt
126 lm/W
IP Rating
T-Bar Clip
Series
2FSL2
Sensor Type
No Sensor
Dimming Method
No Dimming
For Max. Bulb Wattage
27 W
Finish
Coated Polyester Paint, Satin
Light Technology
LED
Fixture Ballast Type
No Ballast Required
Emergency Battery Backup
No
For Bulb Type
Integrated LED
Bulb Included
Yes
Lens Shape
Center Basket
Ballast Start Type
No Ballast

Description

2 ft x 2 ft, Lens Shape Center Basket, 4000K, 3,412 lm, 126 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Integrated LED, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 27.1 W, Color Rendering Index 82, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable No, Emergency Battery Backup No, Series 2FSL2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.