Zoro Homepage

Recessed Troffer, 2 ft L, 4100 lm, 33.7W

  • Mfr # 2FSL2 40L EZ1 LP840

  • Zoro # G5940557


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 2 ft
Lighting Technology
LED
Voltage
120 to 277V
Watts
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FSL2 40L EZ1 LP840
Zoro #
G5940557
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Length
24 in
Fixture Width
24 in
Fixture Height
4 3/8 in
Overall Length
24 in
Overall Width
24 in
Nominal Size
2 ft x 2 ft
Overall Height
4 3/8 in

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V
Watts
42
Lighting Certification
DesignLights Consortium (DLC) 5.0
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,100 lm
Color Temperature
4000K
Color Rendering Index
82
Max. Fixture Wattage
33.7 W
LED Replacement For
U-Bend T8
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Temp.
4000K
Fixture Voltage
120 to 277
Standards
CSA Certified, IC Rated
Fixture Warranty
5 yr
Lumens Per Watt
122.0
Bulb Technology
LED
Design
Architectural Troffer
Fixture Rated Life
50,000 hr
CRI
82
Rated Life
60,000 hr
Includes
T-Bar Clip
Housing Material
Steel
Lens Type
Satin White
Warranty
5 yr.
Housing Color
White
Lumens per Watt
122 lm/W
Light Technology
LED
Finish
Coated Polyester Paint, Satin
Bulb Included
Yes
Sensor Type
No Sensor
Lens Shape
Center Basket
Emergency Battery Backup
No
Series
2FSL2
For Max. Bulb Wattage
33 W
Fixture Ballast Type
No Ballast Required
For Bulb Type
Integrated LED
IP Rating
T-Bar Clip
Dimming Range
100% to 10%
Dimming Method
0 to 10V
Ballast Start Type
No Ballast

Description

2 ft x 2 ft, Lens Shape Center Basket, 4000K, 4,100 lm, 122 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Integrated LED, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 33.7 W, Color Rendering Index 82, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series 2FSL2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.