Recessed Troffer, 4 ft L, 3102 lm, 23.2W

  • Mfr # 2GTL 4 30L SWL EZ1 LP840

  • Zoro # G8796401


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V
Lighting Certification
DesignLights Consortium (DLC) 5.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2GTL 4 30L SWL EZ1 LP840
Zoro #
G8796401
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Length
48 in
Fixture Width
24 in
Fixture Height
3 1/4 in
Overall Width
24 in
Overall Height
3 1/4 in
Nominal Size
2 ft x 4 ft
Overall Length
48 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V
Lighting Certification
DesignLights Consortium (DLC) 5.0
Watts
32
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
3,102 lm
Color Temperature
4000K
Color Rendering Index
82
Max. Fixture Wattage
23.2 W
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Warranty
5 yr
CRI
82
Includes
T-Bar Clip
Fixture Voltage
120 to 277
Bulb Technology
LED
Fixture Rated Life
50,000 hr
Color Temp.
4000K
Standards
CSA Certified, IC Rated
Fixture Temp. Range
-18 Degrees to 40 Degrees C
LED Replacement For
2 Lamp T8
Lumens Per Watt
96.0
Design
Economy
Warranty
5 yr.
Housing Material
Steel
Lens Type
Satin White
Rated Life
72,000 hr
Housing Color
Black, Silver, White
Lumens per Watt
133 lm/W
Dimming Method
Proprietary
For Bulb Type
Integrated LED
Max. Ambient Temp.
104 Degrees F
For Max. Bulb Wattage
23 W
Light Technology
LED
IP Rating
T-Bar Clip
Sensor Type
No Sensor
Lens Shape
Flat
Min. Ambient Temp.
0 Degrees F
Bulb Included
Yes
Series
2GTL
Fixture Ballast Type
No Ballast Required
Finish
Unfinished
Ballast Start Type
No Ballast
Dimming Range
100% to 1%
Emergency Battery Backup
No

Description

2 ft x 4 ft, Lens Shape Flat, 4000K, 3,102 lm, 133 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 23.2 W, Color Rendering Index 82, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series 2GTL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.