Recessed Troffer, 4 ft L, 4063 lm, 31.6W

  • Mfr # 2BLT4 40L ADP LP840

  • Zoro # G3881440


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BLT4 40L ADP LP840
Zoro #
G3881440
UPC #
889804488265
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Height
2 13/32 in
Fixture Width
47 3/4 in
Fixture Length
23 3/4 in
Nominal Size
2 ft x 4 ft
Overall Height
2 3/8 in
Overall Width
23 3/4 in
Overall Length
47 3/4 in

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
Watts
34
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,063 lm
Color Temperature
4000K
Color Rendering Index
82
Max. Fixture Wattage
31.6 W
Emergency Back Up Battery
No
Fixture Temp. Range
-4 Degrees to 122 Degrees F
Lumens Per Watt
118.0
Bulb Technology
LED
Includes
Integrated LED
Standards
CSA Certified, IC Rated
Color Temp.
4000K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Voltage
120 to 277
Fixture Warranty
5 yr
CRI
82
Fixture Rated Life
50,000 hr
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Design
Architectural Troffer
LED Replacement For
2 Lamp T8
Rated Life
60,000 hr
Lens Type
Ribbed Diffuser
Lumens per Watt
128.2 lm/W
Emergency Battery Backup
No
Series
2BLT4
Max. Ambient Temp.
122 Degrees F
Bulb Included
Yes
Light Technology
LED
Ballast Start Type
No Ballast
For Max. Bulb Wattage
31 W
For Bulb Type
Integrated LED
Finish
Coated Paint
Lens Material
Acrylic
Sensor Type
No Sensor
Dimming Method
0 to 10V
Lens Shape
Center Basket
Fixture Ballast Type
No Ballast Required
IP Rating
Integrated LED
Dimming Range
100% to 10%
Min. Ambient Temp.
-4 Degrees F

Description

The BLT Best-in-Value Low Profile LED luminaire features a popular center basket design that offers a clean, versatile style and volumetric distribution. High efficacy LED light engines deliver energy savings and low maintenance compared to traditional sources. An extensive selection of configurations and options make the BLT the perfect choice for many lighting applications including schools, offices and other commercial spaces, retail, hospitals and healthcare facilities. The low profile BLT design (2-3/8") also makes it an excellent choice for renovation projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.