Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Troffer, 4 ft L, 7645 lm, 53.2W

  • Mfr # 2GTL 4 72L EZ1 LP840

  • Zoro # G6184105


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GTL 4 72L EZ1 LP840
Zoro #
G6184105
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Width
24 in
Fixture Height
3 1/4 in
Fixture Length
48 in
Nominal Size
2 ft x 4 ft
Overall Height
3 1/4 in
Overall Length
48 in
Overall Width
24 in

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
Watts
71
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
7,645 lm
Color Temperature
4000K
Color Rendering Index
82
Max. Fixture Wattage
53.2 W
Lumens Per Watt
143.0
Fixture Rated Life
50,000 hr
Fixture Temp. Range
0 Degrees to 104 Degrees F
LED Replacement For
4 Lamp T8
Color Temp.
4000K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
CRI
82
Fixture Warranty
5 yr
Fixture Voltage
120 to 277
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Includes
T-Bar Clip
Standards
CSA Certified, IC Rated
Bulb Technology
LED
Housing Color
Black, Silver, White
Warranty
5 yr.
Rated Life
72,000 hr
Lens Type
Prismatic
Housing Material
Steel
Lumens per Watt
143 lm/W
For Max. Bulb Wattage
53 W
IP Rating
T-Bar Clip
Max. Ambient Temp.
104 Degrees F
Min. Ambient Temp.
0 Degrees F
Ballast Start Type
No Ballast
Dimming Method
Proprietary
Sensor Type
No Sensor
Light Technology
LED
Lens Shape
Flat
Dimming Range
100% to 1%
Fixture Ballast Type
No Ballast Required
Bulb Included
Yes
Finish
Unfinished
Emergency Battery Backup
No
Series
2GTL
Lens Material
Acrylic
For Bulb Type
Integrated LED

Description

2 ft x 4 ft, Lens Shape Flat, 4000K, 7,645 lm, 143 lm/W, LED, LED Replacement For (4) Lamp T8, Bulb Included Integrated LED, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 53.2 W, Color Rendering Index 82, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series 2GTL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.