Shop All Recessed Troffer Lights
Lithonia Lighting
Recessed Troffer, F32T8,112W, 120-277V
Mfr # GT4L41 MV
Zoro # G6163157
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 4
- Voltage 120 to 277V
- Dimmable No
- Lighting Technology Fluorescent
- Lamp Type F32T8
Product Information
- Brand Lithonia Lighting
- MFR # GT4L41 MV
- Zoro # G6163157
- UPC # 745975083565
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Width | 22 15/32 in |
Height | 3 1/2 in |
Length | 48 1/2 in |
Nominal Size - Fixtures | 2 ft x 4 ft |
Overall Height | 3 1/2 in |
Overall Length | 48 in |
Nominal Size | 2 ft x 4 ft |
Overall Width | 24 in |
Details
Description
2 ft x 4 ft, Lens Shape Flat, 4100K, Fluorescent, Bulb Included Yes, For Bulb Type T8, Lamp Quantity 4, Fixture Ballast Type Electronic, Max. Fixture Wattage 128 W, 120 to 277V, Dimmable No, Emergency Battery Backup No, Series GT4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 26558 lm (JEBL 24L 50K 80CRI WH)
- ILC Replacement For SATCO S11952 (S11952)
- WALDMANN LED Driver, 100-277V AC, 20W Max. (209585029)
- ILC Replacement for Osram Sylvania 64465u replacement light bulb lamp (64465U OSRAM SYLVANIA)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. LB 2 32MV (DLB48)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. DSB48 (DSB48)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x4ft Troffer (DGA24)
- LITHONIA LIGHTING Replacement Lens, F/LB 4 32 MVOLT GEB10IS (D2LB48)
- LITHONIA LIGHTING Recessed Troffer, T5, 63W, 120-277V (2SP5 G 2 28T5 A12125 MVOLT GEB10PS)
- LITHONIA LIGHTING Replacement Lens, F/SB432 and SB432 MV (D2SB48)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. RB232M WWGR (D3348/DRB 4)
- Lithonia Lighting Recessed Troffer Lights