LEDRetrofitKit, 2ftL, 2ftW, 120to277VAC

  • Mfr # 2BLT2R 20L ADP EZ1 LP835

  • Zoro # G7479300


product price: $144.85
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 2 ft
Lighting Technology
LED
Voltage
120 to 277V
Watts
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BLT2R 20L ADP EZ1 LP835
Zoro #
G7479300
UPC #
190887604900
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Width
24 in
Fixture Height
3 in
Fixture Length
22 3/4 in
Overall Width
24 in
Nominal Size
2 ft x 2 ft
Overall Length
22 3/4 in
Overall Height
3 in

Details

Item
Retrofit Kits
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V
Watts
20
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
2,051 lm
Color Temperature
3500K
Color Rendering Index
82
Max. Fixture Wattage
16 W
Standards
cULus Listed, LM80
Lumens Per Watt
127.5
Fixture Voltage
120 to 277
Fixture Warranty
5 yr Limited Warranty
Emergency Back Up Battery
No
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Temp. Range
-20 Degrees to 50 Degrees C
CRI
80
Color Temp.
3500K
Bulb Technology
LED
Fixture Rated Life
60,000 hr
LED Replacement For
2 Lamp T8
Design
Economy
Rated Life
60,000 hr
Lens Type
Ribbed Diffuser
Housing Color
White
Housing Material
Cold Rolled Steel (Door Frame and Reflector Assembly), Steel (Universal End Bracket)
Lumens per Watt
132 lm/W
Ballast Start Type
No Ballast
Min. Ambient Temp.
-4 Degrees F
Sensor Type
No Sensor
Lens Shape
Center Basket
Fixture Ballast Type
No Ballast Required
For Max. Bulb Wattage
16 W
Bulb Included
Yes
Lens Material
Acrylic
Finish
Matte, Powder Coated
Series
2BLTR
For Bulb Type
Integrated LED
Max. Ambient Temp.
122 Degrees F
Light Technology
LED
Emergency Battery Backup
No
Dimming Range
100% to 10%
Dimming Method
0 to 10V

Description

LED Retrofit Kit, Lumens 2,051 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3 in, Overall Length 22 3/4 in, Overall Width 24 in, Color Rendering Index 82, Color Temperature 3500K, Dimming Method 0-10V, Dimming Range 100 Percent to 10 Percent, LED Replacement For (2) Lamp T8, Lens Type Ribbed Diffuser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.