Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lithonia Lighting Rough Service Modular Fixture, 2Lamps, 32W VRS 2 32 AR12 MVOLT GEB10IS

Rough Service Modular Fixture, 2Lamps, 32W (Discontinued)

  • Mfr # VRS 2 32 AR12 MVOLT GEB10IS
  • Zoro # G9365982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VRS 2 32 AR12 MVOLT GEB10IS
Zoro #
G9365982
UPC #
00745972799575
Country of Origin
Unknown

Dimensions

Length
48"
Width
24 in
Height
3 3/4 in
Depth
3 3/4 in

Details

Lamp Watts
32 W
Voltage
120-277V AC
Mounting
Surface
Ambient Temp. Range
0 Degrees to 104 Degrees F
Housing Finish
Powder Coated White
Ballast Type
Electronic
Item
Rough Service Linear Garage Light
Standards
UL
Fixture Wattage
58 W
Lamp Included
No
Housing Material
Steel
Suggested Lamp Item No.
4PL16
Fixture Housing Material
Steel
Description/Special Features
Impact Resistant Diffuser
Lamp Type
Fluorescent
Light Technology
Compact Fluorescent
Fixture Shape
Rectangle
Lamp Quantity
2
Max. Operating Temp.
104 Degrees F
Includes Lamp
No
Min. Operating Temp.
0 Degrees F

Description

Rough Service Linear Garage Light, Fixture Wattage 58 W, Voltage 120-277V AC, Light Technology Compact Fluorescent, Fixture Shape Rectangle, Height 3 3/4 in, Width 24 in, Depth 3 3/4 in, Fixture Housing Material Steel, Includes Lamp No, Suggested Lamp Item No. 4PL16, Lamp Watts 32 W, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. 0 Degrees F, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.