Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soffit Canopy

  • Mfr # SCNY LED ALO2 SWW2 PFL MVOLT DWHXD M3

  • Zoro # G215890998


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Fixture Lens Material
Polycarbonate
Rated Life
100,000 hr
Standards
CA Title 24 Compliant, cULus
Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCNY LED ALO2 SWW2 PFL MVOLT DWHXD M3
Zoro #
G215890998
UPC #
0197590193103
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
15 3/16 in
Overall Height
5 5/8 in
Overall Depth
15 3/16 in
Knockout Size
3/4 in

Details

Item
Soffit Canopy
Housing Material
Aluminum
Fixture Lens Material
Polycarbonate
Rated Life
100,000 hr
Standards
CA Title 24 Compliant, cULus
Voltage
120 to 277V AC
Housing Color
White
IP Rating
IP66
Includes
Surge Protection Device
Color Rendering Index
80
Color Temperature
3000K, 4000K, 5000K
Light Technology
LED
Power Source
Hardwired
Operating Temperature - Minimum
32 Degrees F
Metal Halide Wattage Equivalency
400 W
Color Selectable
Selectable
Light Distribution Type - IESNA
Type V
Operating Temperature - Maximum
104 Degrees F
For Location
Outdoor
Fixture Wattage
131 W
Light Output
4,000 lm, 6,000 lm, 7,000 lm, 9,000 lm, 12,000 lm, 15,000 lm, 19,000 lm
Number of Knockouts
5
Light Distribution Type - NEMA
NEMA 5x5
Lumen Selectable
Selectable

Description

Soffit Canopy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.