Shop WESTGATE
See all product information
Create Account
LFX-SM-10-30W-50K-TRFLOOD/AREA LIGH, T 120-277V
Mfr # LFX-SM-10-30W-50K-TR
Zoro # G902632290
product price:
$
99.35
/ea
Key Features
Lumens
130LM/W
Voltage
120-277V
Watts
10W/15W/20W/30W
Color
BRONZE
IP Rating
IP65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFX-SM-10-30W-50K-TR
- Zoro #
- G902632290
- UPC #
- 845060072532
- Country of Origin
- Unknown
- Lumens
- 130LM/W
- Voltage
- 120-277V
- Watts
- 10W/15W/20W/30W
- Color
- BRONZE
- IP Rating
- IP65
- CRI
- >70
- Material
- Aluminum
Description
Housing: Die-cast aluminum housing with powder coat finish Voltage: 120~277V; 60Hz AC Operating Temp:-4°F to 104°F CRI: 82~84 Beam Angle: 104° 70:000 hour rated life 7-year warranty Suitable for Wet Locations: IP65 Solid state lighting technology for long life: nomaintenance needed and high-efficiency'
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.