Street&ParkingLotLights, 5000K, 109W, Brz

  • Mfr # RSX1 LED P3 50K R3 MVOLT RPA DDBXD

  • Zoro # G210874825


product price:  $716.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
13 1/4 in
Height
7 1/4 in
Lumens
14,023 lm
Housing Color
Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RSX1 LED P3 50K R3 MVOLT RPA DDBXD
Zoro #
G210874825
UPC #
193047583824
Country of Origin
Mexico

Dimensions

Width
13 1/4 in
Height
7 1/4 in
Fixture Length
22 3/4 in
Manufacturers Warranty Length
5 yr
Overall Width
13 1/4 in
Overall Length
22 3/4 in
Overall Height
7 1/4 in

Details

Item
Street & Parking Lot Lights
Voltage
120 to 277V AC
Lumens
14,023 lm
Housing Color
Bronze
Fixture Housing Material
Die-Cast Aluminum
Color Rendering Index
70
Warranty
5 yr
Standards
BAA, CSA, NOM
Color Temperature
5000K
Housing Material
Aluminum
LED Replacement For
400W MH
Fixture Lens Material
Acrylic
Description/Special Features
Coupled with nLight(R) AIR Wireless Controls, RSX1 can Replace 70W to 400W Metal Halide Luminaires
Fixture Housing Color
Dark Bronze
Lens Type
Acrylic
Light Distribution Shape
Type III
Fixture Wattage
109 W
Lumens per Watt
129 lm/W
Includes Lamp
Lamp Included
Light Technology
LED
Max. Operating Temp.
122 Degrees F
Fixture Mounting Location
Pole
Mount Type
Pole
Min. Operating Temp.
32 Degrees F
Fixture Sensor Type
No Sensor Included
Minimum Run Time
100,000 hr
Light Distribution Type - IESNA
Type III
Color Selectable
Not Selectable
Operating Temperature - Maximum
122 Degrees F
Light Output
14,023 lm
High Pressure Sodium Wattage Equivalency
400 W
Light Head Style
Standard Head
Sensor Type
Not Sensor Compatible
Lumen Selectable
Not Selectable
Operating Temperature - Minimum
32 Degrees F
Metal Halide Wattage Equivalency
400 W

Description

Street & Parking Lot Lights, Mount Type Pole, Lumens 14,023 lm, Fixture Wattage 109 W, Light Distribution Shape Type III, LED Replacement For 400W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Voltage 120 to 277V AC, Height 7 1/4 in, Width 13 1/4 in, Includes Lamp Lamp Included, Fixture Housing Color Dark Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Fixture Mounting Location Pole

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.