Street&ParkingLotLights, 4000K, 244W, Brz

  • Mfr # RSX2 LED P6 40K R3 MVOLT RPA DDBXD
  • Zoro # G110874840
product price: 
$
1,171.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
13 1/2 in
Height
7 1/4 in
Lumens
30,267 lm
Light Distribution Shape
Type III
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RSX2 LED P6 40K R3 MVOLT RPA DDBXD
Zoro #
G110874840
UPC #
193047489478
Country of Origin
Mexico

Dimensions

Width
13 1/2 in
Height
7 1/4 in
Fixture Length
30 1/4 in
Manufacturers Warranty Length
5 yr
Overall Length
30 1/4 in
Overall Width
13 3/8 in
Overall Height
7 1/4 in
Wire Rope Length
30 1/4 in
Length
30 1/4 in

Details

Item
Street & Parking Lot Lights
Voltage
120 to 277V AC
Lumens
30,267 lm
Light Distribution Shape
Type III
Housing Material
Aluminum
Lens Type
Acrylic
Fixture Housing Color
Dark Bronze
Color Temperature
4000K
Standards
BAA, CSA
Color Rendering Index
70
Housing Color
Bronze
Fixture Lens Material
Acrylic
Description/Special Features
Coupled with nLight(R) AIR Wireless Controls, RSX2 can Replace upto 400W Metal Halide
Fixture Wattage
244 W
LED Replacement For
1000W MH
Fixture Housing Material
Die-Cast Aluminum
Warranty
5 yr
Fixture Mounting Location
Pole
Includes Lamp
Lamp Included
Min. Operating Temp.
32 Degrees F
Lumens per Watt
124 lm/W
Light Technology
LED
Max. Operating Temp.
122 Degrees F
Mount Type
Pole
Fixture Sensor Type
No Sensor Included
High Pressure Sodium Wattage Equivalency
1,000 W
Sensor Type
Not Sensor Compatible
Lumen Selectable
Not Selectable
Color Selectable
Not Selectable
Light Output
30,267 lm
Minimum Run Time
100,000 hr
Metal Halide Wattage Equivalency
1,000 W
Operating Temperature - Maximum
122 Degrees F
Light Distribution Type - IESNA
Type III
Operating Temperature - Minimum
32 Degrees F
Light Head Style
Standard Head

Description

Street & Parking Lot Lights, Mount Type Pole, Lumens 30,267 lm, Fixture Wattage 244 W, Light Distribution Shape Type III, LED Replacement For 1000W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120 to 277V AC, Height 7 1/4 in, Width 13 1/2 in, Includes Lamp Lamp Included, Fixture Housing Color Dark Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Fixture Mounting Location Pole

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.