Shop LITHONIA LIGHTING
See all product information
Create Account
Switch Hardwired LED White Emergency Light
- Mfr # 263X1T
- Zoro # G700536134
product price:
$
34.99
/ea
Key Features
Mounting
Surface
Lamp Type
LED - Static
Type
Emergency Lighting Unit
Fixture Type
Emergency Lighting Unit
Voltage - Emergency Lighting and Exit Signs
120/277 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263X1T
- Zoro #
- G700536134
- UPC #
- 191848035351
- Country of Origin
- China
- Mounting
- Surface
- Lamp Type
- LED - Static
- Type
- Emergency Lighting Unit
- Fixture Type
- Emergency Lighting Unit
- Voltage - Emergency Lighting and Exit Signs
- 120/277 V
- Lumens
- 150 LM LM
- Fixture Wattage
- 0.75 W
Description
The Lithonia Lighting EU2L LED Emergency Light is suitable for emergency lighting applications such as stairways and hallways. Designed with all-inclusive lamp, reflector and lens assembly. Its low profile and dual lamp heads make the EU2L ideal for safely illuminating the path of egress in small spaces at lower mounting heights. It can be wall or ceiling mounted and will provide 90 minutes of emergency power in the case of power loss.
- • Low-profile design features dual adjustable lamp heads making it ideal for small spaces at lower mounting heights, wall mount and ceiling mount, surface mount back plate fits most standard size junction boxes and snaps into place
- • Extremely bright LEDs are visible from up to 100 ft. away which meets UL924 standards, emergency light heads use 1-Watt each for a total of 2-Watt of power consumption
- • UL Listed, meets all applicable requirements for UL 924, NFPA 101 (current life safety code)
- • Volt capability: allows fixture to function on either 120-Volt or 277-Volt
- • Designed to last: LED fixture is designed to last 10-years, one 0.75-Watt white LED per lamp head, it includes a 2-year limited warranty to ensure your satisfaction is guaranteed..
- • 3.6-Volt maintenance-free, rechargeable, nickel-cadmium, bi-color LED status indicator for battery condition, (green-normal, red-check battery)