Zoro Homepage

Tapered Surface Mount

  • Mfr # JSBC 6IN 30K 90CRI WL MW M6

  • Zoro # G316381753


product price: $15.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSBC 6IN 30K 90CRI WL MW M6
Zoro #
G316381753
UPC #
0198934964700
Country of Origin
United States

Details

Item
Trac-Master LED Linear Ambient Fixture, HTEK Adapter, 4FT Nominal Length, 3500K, 80 CRI, On/Off (Non-Dimming), White

Description

Trac-Master LED Linear Ambient Fixture, HTEK Adapter, 4FT Nominal Length, 3500K, 80 CRI, On/Off (Non-Dimming), White, Diameter 7 1/8 in, Overall Length Not Applicable, Series JSBC, Light Output 1,068 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 12.6 W, Voltage 120V AC, Overall Height 6 in, Overall Width 4 in, Housing Color White, Housing Finish Matte, Housing Material Polycarbonate, Dimmable Yes, Lens Material Polycarbonate, Lighting Technology LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.