This item is Discontinued.

Lithonia Lighting Undercabinet Fixture, T8, 32W, 120V UC8 32 120 SWR M6

Undercabinet Fixture, T8, 32W, 120V (Discontinued)

  • Mfr # UC8 32 120 SWR M6
  • Zoro # G2858764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC8 32 120 SWR M6
Zoro #
G2858764
UPC #
784231183687
Country of Origin
China

Dimensions

Nominal Length
48 in
Cord Length - Fixtures
Cordless
Height
1-3/8"
Width
4"
Nominal Height
1 3/8 in
Length
48-3/8"
Nominal Width
4 in
Overall Height
1 3/8 in
Overall Width
4 in
Overall Length
48 3/8 in
Cord Length
Cordless
Manufacturer Warranty Length
2 yr Limited Warranty
Manufacturers Warranty Length
2 yr Limited Warranty

Details

Fixture Type - Under Cabinet Lights
Linear Light
Lighting Technology
Fluorescent
Max. Fixture Wattage
32.0 W
Light Color
White
Series
UC8
Ballast Quantity
1
Switch Type
On/Off
Suggested Lamp Item No.
2ETU3
Lamp Type - Fixtures
F32T8
Fixture Voltage
120
Standards
CSA US
Lamp Watts
28
Lamp
Fluorescent
Lamp Watts - Fixtures
32.0 W
Mounting
Undercabinet
Item
Undercabinet Fixture
Voltage
120V AC
Description/Special Features
Fluorescent
Lamp Included
No
Housing Finish
Painted
Ballast Type
Electronic
Housing Material
Steel
Fixture Wattage
25
Linkable Up To
540W
Lamp Quantity
1
Dimmable
No
Ambient Temp. Range
32 Degrees to 77 Degrees F
Item - Under Cabinet Lights
Traditional Under Cabinet Light
Lamp Type
F32T8
Number of Pucks
Not a Puck Light
Fixture Type
Hardwired
Connection - Fixtures
Hardwired
Lens Type
White Acrylic
Fixture Ballast Type
Electronic
Lens Material
Acrylic
Includes Mounting Hardware
Yes
Lighting Certification
Unrated
Minimum Operating Temperature
32 Degrees F
For Bulb Type
F32T8
Switch Style
Rocker
Maximum Operating Temperature
77 Degrees F
Includes Bulb
No
Environmental Rating
Damp Location Rated
Features
Shatter-Resistant Acrylic White Diffuser, Snap On/Off Service Tray, Zip-Lock Design for Easy Lamp Access
Dimming Type
No Dimming
Maximum Fixture Wattage
32 W
Dimming Method
No Dimming
Switch Function
On/Off
Bulb Quantity
1
Connection Type
Hardwired
Linkable
Yes
Includes Bulb - Broad
Sold Separately

Description

Undercabinet Fixture, Lighting Technology Fluorescent, Connection Type Hardwired, Voltage 120V AC, Overall Length 48 3/8 in, Maximum Fixture Wattage 32 W, Dimmable No, Housing Material Steel, Linkable Yes, Switch Function On/Off, Includes Bulb No, Bulb Quantity 1, Cord Length Cordless, Dimming Method No Dimming, Dimming Type No Dimming, Environmental Rating Damp Location Rated, Features Shatter-Resistant Acrylic White Diffuser, Snap On/Off Service Tray, Zip-Lock Design for Easy Lamp Access

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.