Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Pack, LED, 13200 lm, 108 W, 5000 K

  • Mfr # TWPX3 LED ALO 50K MVOLT DDBTXD

  • Zoro # G201113681


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
18 in
Height
14 in
Series
TWX3
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TWPX3 LED ALO 50K MVOLT DDBTXD
Zoro #
G201113681
UPC #
194994620556
Country of Origin
Mexico

Dimensions

Width
18 in
Height
14 in
Recommended Mounting Height
4 ft
Manufacturers Warranty Length
5 yr
Depth
5 in
Overall Height
14 in
Mounting Height - Maximum
4 ft
Overall Width
18 in
Knockout Size
1/2 in
Hub Size
1/2 in NPT

Details

Item
Wall Pack
Voltage
120 to 277V AC
Series
TWX3
Light Technology
LED
Fixture Sensor Type
No Sensor Included
Lumens
13,200 lm
Housing Color
Bronze
Fixture Lens Material
Borosilicate Glass
Housing Material
Aluminum
Color Temperature
5000K
Light Distribution Shape
Type III
Warranty
5 yr Limited
LED Replacement For
70 to 400W HID
Standards
CSA
Special Features
0-10V Dimmable Luminaire, Adjustable Light Output
Color Rendering Index
80
Fixture Housing Color
Bronze
Rated Life
100,000 hr
IP Rating
IP65
Fixture Housing Material
Die-Cast Aluminum
Fixture Wattage
108 W
Min. Operating Temp.
-40 Degrees F
Lumens per Watt
13,200 lm
Operating Temperature - Minimum
-40 Degrees F
Sensor Type
Photocell Included
Light Output
13,200 lm
Number of Knockouts
3
Mount Type
Surface
Color Selectable
Not Selectable
Number of Hubs
0
Lumen Selectable
Not Selectable
High Pressure Sodium Wattage Equivalency
400 W
Metal Halide Wattage Equivalency
400 W
Light Distribution Type - IESNA
Type III

Description

Wall Pack, Lumens 13,200 lm, Fixture Wattage 108 W, Voltage 120 to 277V AC, Light Distribution Shape Type III, LED Replacement For 70 to 400W HID, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 80, Height 14 in, Width 18 in, Depth 5 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Borosilicate Glass, IP Rating IP65, Lumens per Watt 13,200 lm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.