This item is Discontinued.

Lithonia Lighting Wire Guard, 48 In WG9UPS11

Wire Guard, 48 In (Discontinued)

  • Mfr # WG9UPS11
  • Zoro # G2096608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WG9UPS11
Zoro #
G2096608
UPC #
745977001734
Country of Origin
United States

Dimensions

Height
4"
Width
6"
Nominal Length
48 in
Nominal Height
4 in
Length
47-31/32"
Nominal Width
6 in
Overall Height
4 in
Overall Width
6 in
Overall Length
48 in

Details

Primary Color
White
Sub-Category
Guards
Item
Wire Guard
Material
Steel
Description/Special Features
Wire guard
Includes
Maximum 5A 5 ft Power Cord
Standards
cUL Listed
Gauge
14 ga
For Use With
4 Lamp Fluorescent Grid Shop Lights
Color
White
Finish
Enamel
Type
9 In

Description

For Use With 4 Lamp Fluorescent Grid Shop Lights, 48 in Overall Length, 6 in Overall Width, 4 in Overall Height, 14 ga Gauge, Steel, Enamel, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.