This item is Discontinued.

Lithonia Lighting Z Channel Strip Fixture, T8, 4Lamp, 28W TZ 232 MV

Z Channel Strip Fixture, T8, 4Lamp, 28W (Discontinued)

  • Mfr # TZ 232 MV
  • Zoro # G7605394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TZ 232 MV
Zoro #
G7605394
UPC #
745976682989
Country of Origin
Mexico

Dimensions

Height
1-1/4"
Length
96"
Nominal Height
1 1/4 in
Nominal Width
2 1/4 in
Width
2-1/4"
Nominal Length
8 ft
Overall Height
1 1/2 in
Overall Length
96 in
Overall Width
2 1/8 in

Details

Ballast Type
Instant Start
IP Rating
Not Rated
Description/Special Features
SnapTogether Components
Lamp Quantity
2
Emergency Battery Backup
No
Series
Z
Ambient Temp. Range
0 Degrees to 104 Degrees F
Max. Fixture Wattage
64 W
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Lamp Watts
32
Lamp Type - Fixtures
25WT8
Linkable Up To
Unlinkable
Ballast Quantity
1
Lamp Watts - Fixtures
32.0 W
Mounting
Surface or Suspended
Fixture Voltage
120/277
Lamp Type
25WT8
Dimmable
No
Voltage
120/277V
Fixture Wattage
28
Item
Low Profile Strip Light
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Lamp Included
No
Fixture Type
Strip Light
Suggested Lamp Item No.
3CA64
Housing Finish
Baked White Enamel
Standards
CSA Certified to Canadian Standards, cULus Listed
Lighting Certification
Unrated
Metal Gauge
22
Lighting Technology
Fluorescent
Fixture Ballast Type
Electronic
Bulb Included
No
Light Technology
Fluorescent
Housing Color
White
Linkable
No
Finish
High Gloss
For Max. Bulb Wattage
32 W
Housing Material
Steel
Mounting Style
Stem, Surface, Suspended
Overall Bulb Shape
T
Dimming Method
No Dimming
Lens Shape
No Lens
For Bulb Type
T8
Sensor Type
No Sensor
Ballast Start Type
Instant Start

Description

8 ft, Lens Shape No Lens, Max. Fixture Wattage 64 W, Fluorescent, Sensor Type No Sensor, Mounting Style Stem, Surface, Suspended, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.