This item is Discontinued.

Littelfuse 600 VAC/VDC, 60 A, 3-Pole, Lead-Free, Thermoplastic, Class CD Rejection, 14 to 2 AWG LFC600603CID

600 VAC/VDC, 60 A, 3-Pole, Lead-Free, Thermoplastic, Class CD Rejection, 14 to 2 AWG (Discontinued)

  • Mfr # LFC600603CID
  • Zoro # G416552466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFC600603CID
Zoro #
G416552466
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
14 to 2 AWG

Details

Body Material
Thermoplastic
Number of Poles
3
Connector Type
Box Lug
Fuse Block Style
Rejection

Description

600 VAC/VDC, 60 A, 3-Pole, Lead-Free, Thermoplastic, Class CD Rejection, 14 to 2 AWG Solid/Stranded Copper/Aluminum, Box Lug Terminal, Standard, Fuse Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.