Zoro Homepage

Arc Flash Relay, 240VAC

  • Mfr # PGR-8800-00

  • Zoro # G6089641


product price: $5,430.99
/ea
Free Shipping & Returns

Key Features

For Use With
Sensors
Number of Outputs
2
Manufacturers Warranty Length
5 yr
Interface
USB
Height
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGR-8800-00
Zoro #
G6089641
UPC #
079458949445
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
5 yr
Height
5.2 in
Depth
2.2 in
Width
7.9 in
Body Depth
2.2 in
Body Height
5.2 in
Overall Depth
5.2 in
Body Width
7.9 in

Details

Item
Arc Flash Relay
For Use With
Sensors
Number of Outputs
2
Interface
USB
Power Source
100 to 240V AC, 110 to 250V DC, 14 to 48V DC
Number of Inputs
6
Standards
ABS, CE Certified, CSA Certified, DNV, FCC, RCM, UL Listed
Features
Optical Sensor
Trip Coil Contact Mode
Fail-Safe
Backup Battery Voltage
24V DC
Buttons
Front Panel Switch, Two Remote Contacts
Compatible with Manufacturer Model Number
PGA-1100, PGA-LS10, PGA-LS20, PGA-LS30
Output Type
IGBT Switch
Status Indicator
LED Indicator
Weight
1.32 lb
Arc Flash Trip Time
1 msec
Input Voltage Range
12 to 48V DC, 120V AC/DC, 240V AC/DC
Includes Backup Battery
No
Application
Switchgear
Frequency
50/60 Hz
Trip Coil Voltage Range
24 to 300V AC, 24 to 300V DC
Input Type
(2) Inhibit, (2) Remote Trip, (2) Reset
Mounting Style
DIN Rail & Surface
Compatible Manufacturer Part Number
PGA-1100, PGA-LS10, PGA-LS20, PGA-LS30
Compatible Grainger Part Number
19YP86, 19YP87
Compatible Manufacturer Model Number
PGA-1100, PGA-LS10, PGA-LS20, PGA-LS30
For Use With Mfr. Model Number
PGA-1100, PGA-LS10, PGA-LS20, PGA-LS30
Approvals
UL, cULus, CE, C-tick
Relay Contacts
Three Form C (N.O./N.C.); One Form A (N.O.)
Supply Voltage (VDC)
12-48/120/240
Supply Voltage (VAC)
120/240
Compatible with Manufacturer Model No.
PGA-1100, PGA-LS10, PGA-LS20, PGA-LS30
Compatible with Mfr. Model No.
PGA-1100, PGA-LS10, PGA-LS20, PGA-LS30
For Use with Mfr Model Number
PGA-1100, PGA-LS10, PGA-LS20, PGA-LS30
Compatible Pump Manufacturer Part Number
PGA-1100, PGA-LS10, PGA-LS20, PGA-LS30
Compatible Mfr. Model Number
PGA-1100, PGA-LS10, PGA-LS20, PGA-LS30

Description

Arc Flash Relay, Input Type (2) Inhibit, (2) Remote Trip, (2) Reset, Output Type IGBT Switch, Arc Flash Trip Time 1 msec, Input Voltage Range 12 to 48V DC, 120V AC/DC, 240V AC/DC, Interface USB, Mounting Style DIN Rail & Surface, Trip Coil Contact Mode Fail-Safe, Trip Coil Voltage Range 24 to 300V AC, 24 to 300V DC, Application Switchgear, Backup Battery Voltage 24V DC, Body Depth 2.2 in, Body Height 5.2 in, Body Width 7.9 in, Buttons Front Panel Switch, Two Remote Contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.