Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Automotive Fuse, 495 Series, 32 V DC, Indicating (Discontinued)

  • Mfr # 0495030.TXA
  • Zoro # G016522111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0495030.TXA
Zoro #
G016522111
UPC #
079458799118
Country of Origin
Mexico

Dimensions

Overall Length
27 mm
Overall Width
14.1 mm

Details

DC Voltage Rating
32 V DC
Visual Indication
Indicating
Speed
Time-Delay
Item
Automotive Fuse
Body Material
Nylon
Body Style
Cartridge
Fits Fuse Block Style
Non-Rejection
Standards
ISO 8820-4, SAE 2741
Series
495
Color Code
Pink
Interrupt Rating - DC
1 kA
Current
30 A
Cartridge Fuse Gender
Female

Description

Automotive Fuse, Indicating, 495 Series, 32 V DC, Time-Delay, Body Material Nylon, Non-Rejection, Body Style Cartridge, Color Code Pink, Standards ISO 8820-4, SAE 2741

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.