Zoro Homepage

Automotive Fuse, ATOF(R) Series, 32 V DC, Indicating

  • Mfr # 0287002.PXS

  • Zoro # G516522222


product price: $0.17
/ea
Sold in multiples of 2000 for $340.00

Key Features

Visual Indication
Indicating
Speed
Fast-Acting
Body Style
Blade
DC Voltage Rating
32 V DC
Body Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0287002.PXS
Zoro #
G516522222
UPC #
079458304602
Country of Origin
Mexico

Dimensions

Overall Width
19.1 mm
Overall Length
18.8 mm
Overall Depth
5.1 mm

Details

Visual Indication
Indicating
Speed
Fast-Acting
Body Style
Blade
Item
Automotive Fuse
DC Voltage Rating
32 V DC
Body Material
Nylon
Color Code
Gray
Fits Fuse Block Style
Non-Rejection
Series
ATOF(R)
Standards
RoHS, UL 94
Current
2 A
Interrupt Rating - DC
1 kA

Description

Automotive Fuse, Indicating, ATOF Series, 32 V DC, Fast-Acting, Body Material Nylon, Non-Rejection, Body Style Blade, Color Code Gray, Standards RoHS, UL 94

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.