Automotive Fuse, MEGA+(R) 298 Series, 32 V DC, Non-Indicating

  • Mfr # 0298275.ZXEH-LT

  • Zoro # G616522085


product price:  $3.79
/ea
Sold in multiples of 500 for $1,895.00

Key Features

DC Voltage Rating
32 V DC
Body Style
Bolt-On
Fits Fuse Block Style
Non-Rejection
Color Code
White
Speed
Time-Delay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0298275.ZXEH-LT
Zoro #
G616522085
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
19 mm
Bolt Hole Diameter
8 mm
Overall Length
68.6 mm

Details

Item
Automotive Fuse
DC Voltage Rating
32 V DC
Body Style
Bolt-On
Fits Fuse Block Style
Non-Rejection
Color Code
White
Speed
Time-Delay
Visual Indication
Non-Indicating
Series
MEGA+(R) 298
Standards
RoHS, UL 94
Current
275 A
Bolt Hole Center-to-Center Distance
50 4/5 mm
Interrupt Rating - DC
2 kA
Amps
275A

Description

Automotive Fuse, Non-Indicating, MEGA+(R) 298 Series, 32 V DC, Time-Delay, Non-Rejection, Body Style Bolt-On, Color Code White, Standards RoHS, UL 94

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.