Automotive Fuse, MIDI(R) 498 Series, 32 V DC, Non-Indicating
Mfr # 0498040.MXM6
Zoro # G216522133
product price: $1.15
/eaSold in multiples of 1000 for $1,150.00
Key Features
Visual Indication
Non-Indicating
Standards
RoHS, UL 94
Color Code
Light Green
Body Style
Bolt-On
Body Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0498040.MXM6
Zoro #
G216522133
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
41 mm
Bolt Hole Diameter
6 mm
Overall Width
12 mm
Details
Visual Indication
Non-Indicating
Standards
RoHS, UL 94
Color Code
Light Green
Body Style
Bolt-On
Body Material
Nylon
Speed
Time-Delay
Item
Automotive Fuse
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
32 V DC
Series
MIDI(R) 498
Current
40 A
Bolt Hole Center-to-Center Distance
30 mm
Interrupt Rating - DC
2 kA
Description
Automotive Fuse, Non-Indicating, MIDI(R) 498 Series, 32 V DC, Time-Delay, Body Material Nylon, Non-Rejection, Body Style Bolt-On, Color Code Light Green, Standards RoHS, UL 94
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.