Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Fuse, MIDI(R) 498 Series, 32 V DC, Non-Indicating

  • Mfr # 0498040.TXN

  • Zoro # G116522103


product price: $6.69
/ea
Sold in multiples of 10 for $66.90

Key Features

Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
32 V DC
Body Style
Bolt-On
Body Material
Nylon
Standards
RoHS, UL 94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0498040.TXN
Zoro #
G116522103
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
41 mm
Overall Width
12 mm

Details

Fits Fuse Block Style
Non-Rejection
Item
Automotive Fuse
DC Voltage Rating
32 V DC
Body Style
Bolt-On
Body Material
Nylon
Standards
RoHS, UL 94
Speed
Time-Delay
Color Code
Light Green
Visual Indication
Non-Indicating
Series
MIDI(R) 498
Interrupt Rating - DC
2 kA
Bolt Hole Center-to-Center Distance
30 mm
Current
40 A

Description

Automotive Fuse, Non-Indicating, MIDI(R) 498 Series, 32 V DC, Time-Delay, Body Material Nylon, Non-Rejection, Body Style Bolt-On, Color Code Light Green, Standards RoHS, UL 94

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.