Zoro Homepage

CC Class, Fast-Acting, 0.75A, 600V AC, Non-Indicating

  • Mfr # KLKR.750

  • Zoro # G6872719


product price: $20.13
/ea

Key Features

Class
CC
Series
KLKR
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLKR.750
Zoro #
G6872719
UPC #
079458260298
Country of Origin
Mexico

Dimensions

Length
1-1/2 in
Diameter
13/32 in
Length (Straight Wireway)
1 1/2 in
Size
Class CC
Overall Diameter
13/32 in
Overall Length
1 1/2 in

Description

Fuse, 3/4 A, 600 V AC, 300 V DC, Class CC, KLKR Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 600V AC, 20kA at 300V DC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann KTK-R, Littelfuse KLKR, Mersen ATMR, Equivalent Series ATMR, KLKR, KTK-R, Compatible Fuse Block Series L600C, Body Material Melamine, Dual Element

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.