Fuse, 250VAC, Blade, RK5,450A, 125VDC, Ind
- Mfr # FLNR450ID
- Zoro # G222733264
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Series
FLNR-ID
Interrupt Rating - DC
20 kA
Equivalent Series
FLNR-ID
Overall Width
2 17/32 in
AC Voltage Rating
250 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLNR450ID
- Zoro #
- G222733264
- UPC #
- 079458023992
- Country of Origin
- Mexico
- Series
- FLNR-ID
- Interrupt Rating - DC
- 20 kA
- Equivalent Series
- FLNR-ID
- AC Voltage Rating
- 250 V AC
- Fits Fuse Block Style
- Rejection
- Compatible Fuse Block Series
- LFR25
- Class
- RK5
- Visual Indication
- Indicating
- Element
- Dual
- Body Style
- Blade
- Speed
- Time-Delay
- Item
- Fuse
- Standards
- CSA, cUL, UL
- Current
- 450 A
- Interrupt Rating - AC
- 300 kA
- Equivalent Brand and Series
- Littelfuse FLNR-ID
- DC Voltage Rating
- 125 V DC
Dimensions
- Overall Width
- 2 17/32 in
- Wire Rope Length
- 10 3/8 in
- Overall Diameter
- 2 35/64 in
- Overall Depth
- 2 17/32 in
- Overall Length
- 10 3/8 in
- Length
- 10 3/8 in
Description
Fuse, 450 A, 250 V AC, 125 V DC, Class RK5, FLNR-ID Series, Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Fuse Size 10.75 in L x 3.13 in dia, Length 10 3/8 in, Diameter 2 35/64 in, Equivalent Brand and Series Littelfuse FLNR-ID, Equivalent Series FLNR-ID, Compatible Fuse Block Series LFR25, Dual Element, Standards CSA, cUL, UL
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.