Shop LITTELFUSE
See all product information
Create Account
Fuse, 500VAC, CYL, 100mA, 1.5in, Midget, FLQ
- Mfr # FLQ.100
- Zoro # G723948099
product price:Â
$
8.55
/ea
Key Features
Interrupt Rating - AC
10 kA
DC Voltage Rating
300 V DC
Series
FLQ
Interrupt Rating - DC
10,000 A
Current
100 mA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLQ.100
- Zoro #
- G723948099
- UPC #
- 079458160116
- Country of Origin
- Mexico
Dimensions
- Overall Diameter
- 13/32 in
- Overall Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Interrupt Rating - AC
- 10 kA
- DC Voltage Rating
- 300 V DC
- Series
- FLQ
- Interrupt Rating - DC
- 10,000 A
- Current
- 100 mA
- Body Material
- Melamine, Cardboard
- Fits Fuse Block Style
- Non-Rejection
- Equivalent Series
- FLQ
- Class
- Midget
- Standards
- CE, RoHS, UL Listed
- Item
- Fuse
- Equivalent Brand and Series
- Littelfuse FLQ
- Visual Indication
- Non-Indicating
- Compatible Fuse Block Series
- L60030M
- AC Voltage Rating
- 500 V AC
- Body Style
- Cylindrical
- Speed
- Time-Delay
Description
Fuse, 500 V AC, 300 V DC, Class Midget, FLQ Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Equivalent Brand and Series Littelfuse FLQ, Equivalent Series FLQ, Compatible Fuse Block Series L60030M, Body Material Melamine, Cardboard, Standards CE, RoHS, UL Listed
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov