Fuse, 600 V AC, Blade, RK1, 500 A
- Mfr # LSRK500.X
- Zoro # G722935489
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Fits Fuse Block Style
Rejection
Element
Dual
AC Voltage Rating
600 V AC
Class
RK1
Visual Indication
Non-Indicating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LSRK500.X
- Zoro #
- G722935489
- UPC #
- 079458350968
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 3 3/32 in
- Wire Rope Length
- 13 3/8 in
- Overall Diameter
- 3 3/32 in
- Overall Length
- 13 3/8 in
- Length
- 13 3/8 in
Details
- Fits Fuse Block Style
- Rejection
- Element
- Dual
- AC Voltage Rating
- 600 V AC
- Class
- RK1
- Visual Indication
- Non-Indicating
- Standards
- CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
- DC Voltage Rating
- 300 V DC
- Series
- LLSRK
- Interrupt Rating - DC
- 20 kA
- Item
- Fuse
- Body Style
- Blade
- Interrupt Rating - AC
- 200 kA
- Speed
- Time-Delay
- Compatible Fuse Block Series
- LFR60
- Current
- 500 A
Description
Fuse, 600 V AC, 300 V DC, Class RK1, LLSRK Series, Non-Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFR60, Dual Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.