Fuse, 600 V AC, Cylindrical, RK1, 1.6 A
- Mfr # LSRK01.6T
- Zoro # G622935473
product price:Â
$
14.55
/ea
Key Features
AC Voltage Rating
600 V AC
Interrupt Rating - DC
20 kA
DC Voltage Rating
300 V DC
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Series
LLSRK
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LSRK01.6T
- Zoro #
- G622935473
- UPC #
- 079458350388
- Country of Origin
- Mexico
Dimensions
- Wire Rope Length
- 5 in
- Overall Diameter
- 13/16 in
- Overall Length
- 5 in
- Length
- 5 in
Details
- AC Voltage Rating
- 600 V AC
- Interrupt Rating - DC
- 20 kA
- DC Voltage Rating
- 300 V DC
- Standards
- CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
- Series
- LLSRK
- Compatible Fuse Block Series
- LFR60
- Speed
- Time-Delay
- Element
- Dual
- Visual Indication
- Non-Indicating
- Interrupt Rating - AC
- 200 kA
- Class
- RK1
- Fits Fuse Block Style
- Rejection
- Current
- 1.6 A
- Item
- Fuse
- Body Style
- Cylindrical
Description
Fuse, 600 V AC, 300 V DC, Class RK1, LLSRK Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFR60, Dual Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.