UL Class Fuse, KLPC Series, Time-Delay, 200A, 600V AC, Non-Indicating

  • Mfr # KLPC200.X

  • Zoro # G804853090


product price:  $815.23
/ea
Free Shipping & Returns

Key Features

Class
L
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
480V DC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KLPC200.X
Zoro #
G804853090
UPC #
-
Country of Origin
Mexico

Dimensions

Length
8-5/8 in
Diameter
2-1/2 in
Overall Length
8 5/8 in
Overall Width
2 1/2 in
Overall Diameter
2 1/2 in
Overall Depth
2 1/2 in

Details

Class
L
Series
KLPC
Speed
Time-Delay
Amps
200A
AC Voltage Rating
600V AC
DC Voltage Rating
480V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC, 20kA at 480V DC
Body Style
Bolt-On
Body Material
Melamine
Equivalent Brand and Series
Littlefuse KLPC
Equivalent Series
A4BY, KLLU, KLPC, KLU, KTU
Fits Fuse Block Style
Rejection
Item
UL Class Fuse
Standards
UR_JFHR
Interrupt Rating - AC
200 kA
Current
200 A

Description

Fuse, 200 A, 600 V AC, 480 V DC, Class L, KLPC Series, Non-Indicating, Time-Delay, Body Style Bolt-On, Fits Fuse Block Style Rejection, Interrupt Rating 200k A at 600 V AC, Fuse Size 8 5/8 in L x 2 1/2 in dia, Length 8 5/8 in, Diameter 2 1/2 in, Equivalent Brand and Series Littlefuse KLPC, Equivalent Series A4BY, KLLU, KLPC, KLU, KTU, Compatible Fuse Block Series Not Applicable, Standards UR_JFHR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.