Zoro Homepage

Fuse, 600VAC, Blade, RK5, 90A, 600VDC, Ind

  • Mfr # IDSR090

  • Zoro # G121710229


product price: $29.15
/ea
Sold in multiples of 5 for $145.75

Key Features

Visual Indication
Indicating
Amps
90A
Equivalent Series
IDSR
AC Voltage Rating
600 V AC
Equivalent Brand and Series
Littelfuse IDSR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDSR090
Zoro #
G121710229
UPC #
079458015713
Country of Origin
Mexico

Dimensions

Length
7 7/8 in

Details

Visual Indication
Indicating
Amps
90A
Equivalent Series
IDSR
AC Voltage Rating
600 V AC
Equivalent Brand and Series
Littelfuse IDSR
Speed
Time-Delay
DC Voltage Rating
600 V DC
Interrupt Rating
20k A at 600V DC
Body Style
Blade
Fits Fuse Block Style
Rejection

Description

Fuse, 90 A, 600 V AC, 600 V DC, Class RK5, IDSR Series, Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Interrupt Rating 20k A at 600V DC, Fuse Size 7.88 in L x 1.28 in dia, Length 7 7/8 in, Diameter 1 9/32 in, Equivalent Brand and Series Littelfuse IDSR, Equivalent Series IDSR, Compatible Fuse Block Series LFR60, Dual Element, Standards CSA, cUL, UL

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.