Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Accessories

  • Mfr # FLM.400

  • Zoro # G516552427


product price: $15.75
/ea

Key Features

Type
5AG
Current Rating
0.4 A
Diameter
13/32
Terminal Type
Ferrule
Interrupt Rating
10000 A at 250 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLM.400
Zoro #
G516552427
UPC #
7945814023
Country of Origin
Mexico

Dimensions

Diameter
13/32
Length
1-1/2 in

Details

Type
5AG
Current Rating
0.4 A
Terminal Type
Ferrule
Interrupt Rating
10000 A at 250 VAC
Series
FLM
Standards
UL 248-14, CSA, QPL
DC Voltage Rating
125 VDC
AC Voltage Rating
250 VAC
Characteristics
Time Delay

Description

13/32in x 1-1/2in, 0.4 A, 250 VAC/125 VDC, 10 kA at 250 VAC Interrupt, Ferrule Terminal, 5AG, Time Delay Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.