Zoro Homepage

Fuse, BLN Series, Fast-Acting, 250 V AC, Non-Indicating

  • Mfr # BLN015

  • Zoro # G316456796


product price: $3.39
/ea

Key Features

Equivalent Brand and Series
Littelfuse BLN
AC Voltage Rating
250 V AC
Equivalent Series
BLN
Visual Indication
Non-Indicating
Standards
CE, PSE, RoHS, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLN015
Zoro #
G316456796
UPC #
079458110685
Country of Origin
Mexico

Dimensions

Overall Length
1 1/2 in
Overall Diameter
13/32 in

Details

Equivalent Brand and Series
Littelfuse BLN
AC Voltage Rating
250 V AC
Equivalent Series
BLN
Visual Indication
Non-Indicating
Standards
CE, PSE, RoHS, UL Listed
Speed
Fast-Acting
Series
BLN
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Class
Midget
Compatible Fuse Block Series
L60030M
Body Material
Cardboard
Fits Fuse Block Style
Non-Rejection
Item
Fuse
Current
15 A
Interrupt Rating - AC
10 kA
Amps
15A

Description

Fuse, 250 V AC, Not Rated, Class Midget, BLN Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Equivalent Brand and Series Littelfuse BLN, Equivalent Series BLN, Compatible Fuse Block Series L60030M, Body Material Cardboard, Standards CE, PSE, RoHS, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.