Open Fuse Block, 201 to 400A Amp Range, 250V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # LFR254003C

  • Zoro # G7611925


product price:  $1,026.99
/ea
Free Shipping & Returns

Key Features

UL Class
R
Series
LFR
Number of Poles
3
Amp Range
201 to 400A
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFR254003C
Zoro #
G7611925
UPC #
079458181616
Country of Origin
China

Dimensions

Wire Size
350 kcmil to 1/0
Width
3.32 in
Height
11-1/2 in
Length
10-1/2 in
Overall Length
11.5 in
For Fuse Length
8 5/8 in
Wire Size - Maximum
350 kcmil
For Fuse Diameter
2 3/32 in
Wire Size - Minimum
1/0 AWG
Overall Height
3.32 in

Details

Item
Open Fuse Block
UL Class
R
Series
LFR
Number of Poles
3
Amp Range
201 to 400A
Voltage Rating
250V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Standards
CSA Certified, RoHS, UL Listed
Fuse Type
Class R
Features
Clip Designs Maximize Electrical Contact and Minimize Heat Rise
Fits Fuse Type
Class R
Wire Range
1/0 AWG to 350 MCM
Fits Fuse Block Style
Rejection
DC Voltage Rating
250 V DC
AC Voltage Rating
250 V AC
Current - Maximum
400 A

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 201 to 400 A, Number of Poles 3, 250V AC/DC, Compatible Fuse Series FLNR; FLNR-ID; KLNR; LLNRK, Series LFR, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 350 kcmil to 1/0, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 11.50 in, Width 3.32 in, Length 10.50 in, Spring Reinforced Clip Yes, Features Clip Designs Maximize Electrical Contact and Minimize Heat Rise

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.