Open Fuse Block, J UL Class, 600V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # LFJ604001C

  • Zoro # G7795764


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

UL Class
J
Series
LFJ
Number of Poles
1
Amp Range
201 to 400A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFJ604001C
Zoro #
G7795764
UPC #
079458181937
Country of Origin
China

Dimensions

Wire Size
350 kcmil to 1/0
Width
3.32 in
Length
3 in
Height
10 in
For Fuse Diameter
2 in
Overall Height
3.32 in
Wire Size - Maximum
350 kcmil
For Fuse Length
7 1/8 in
Overall Length
10 in
Wire Size - Minimum
1/0 AWG

Details

Item
Open Fuse Block
UL Class
J
Series
LFJ
Number of Poles
1
Amp Range
201 to 400A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Features
Phenolic Blocks Have Side Barriers for Isolation
Fits Fuse Type
Class J
Standards
CSA Certified, REACH, RoHS, UL Listed
Wire Range
1/0 AWG to 350 MCM
Fuse Type
Class J
Fits Fuse Block Style
Non-Rejection
Current - Maximum
400 A
AC Voltage Rating
600 V AC
DC Voltage Rating
600 V DC

Description

Fuse Block, Fits Fuse Type Class J, Fuse UL Class J, 201 to 400 A, Number of Poles 1, 600V AC/DC, Compatible Fuse Series JTD, JTD-ID, Series LFJ, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 350 kcmil to 1/0, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 10.00 in, Width 3.32 in, Length 3.00 in, Spring Reinforced Clip Yes, Features Phenolic Blocks Have Side Barriers for Isolation, Standards CSA Certified, REACH, RoHS, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.