Open Fuse Block, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Pressure Plate

  • Mfr # L60030C3PQ

  • Zoro # G6882902


product price:  $19.89
/ea

Key Features

UL Class
CC
Series
L600C
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Pressure Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L60030C3PQ
Zoro #
G6882902
UPC #
079458070095
Country of Origin
China

Dimensions

Length
3 in
Width
2.28 in
Height
1-1/4 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Overall Length
3 in
Wire Size - Maximum
10 AWG
For Fuse Diameter
13/32 in
Wire Size - Minimum
14 AWG
Overall Width
2.28 in
For Fuse Length
1 1/2 in
Overall Height
1.25 in
Wire Size
14 to 10 AWG

Details

Item
Open Fuse Block
UL Class
CC
Series
L600C
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Pressure Plate
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
No
Fuse Block Design
Open
Body Material
Thermoplastic
Standards
CSA Certified, RoHS, UL Listed
Features
Clip Design Reduces Resistant and Heat, Space Saving Design
Fuse Type
Industrial
For Fuse Series
CCMR, KLDR, KLKR
Wire Range
14 AWG to 10 AWG
Fits Fuse Type
Class CC
Fits Fuse Block Style
Rejection
Current - Maximum
30 A
DC Voltage Rating
600 V DC
AC Voltage Rating
600 V AC

Description

Fuse Block, Fits Fuse Type Class CC, Fuse UL Class CC, 0 to 30 A, Number of Poles 3, 600V AC/DC, For Fuse Size 1 1/2 in L x 13/32 in dia, Compatible Fuse Series ATDR, ATMR, ATQR, CCMR, FNQ-R, KLDR, KLKR, KTK-R, LP-CC, Series L600C, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 10 AWG, Mounting Style Bolt-Down, Body Material Thermoplastic, Connector Type Pressure Plate, Height 1.25 in, Width 2.28 in, Length 3 in, Spring Reinforced Clip No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.