Open Fuse Block, H; K5 UL Class, 250V AC/DC Volt Rating, 3 Poles, Pressure Plate
Mfr # LFH250303P
Zoro # G1936004
product price: $18.79
/eaKey Features
UL Class
H; K5
Series
LFH
Connector Type
Pressure Plate
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LFH250303P
Zoro #
G1936004
UPC #
079458181319
Country of Origin
China
Dimensions
Length
3.01 in
Height
1.58 in
For Fuse Size
2 in L x 9/16 in dia
Width
2.94 in
Overall Height
1.58 in
Overall Length
3.01 in
Wire Size - Maximum
10 AWG
For Fuse Diameter
9/16 in
For Fuse Length
2 in
Overall Width
2.94 in
Wire Size - Minimum
22 AWG
Wire Size
22 to 10 AWG
Description
Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 0 to 30 A, Number of Poles 3, 250V AC/DC, For Fuse Size 2 in L x 9/16 in dia, Compatible Fuse Series NLN; NON; OT; REN; RF; RLN, Series LFH, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 22 to 10 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Pressure Plate, Height 1.58 in, Width 2.94 in, Length 3.01 in, Spring Reinforced Clip Yes
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.